- 1/2" Nominal Shaft Dia
- Type C
- Stainless Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Thickness | 0.042 in |
| Outside Dia. | 0.923 in |
| Material | Stainless Steel |
| Nominal Shaft Diameter | 1/2 in |
| Retaining Ring Type | C |
| Weight | 0.0 LB |
| EAN or UPC | 662486902218 |

