- 1" Nominal Shaft Dia
- Type C
- Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Nominal Shaft Diameter | 1 in |
| Retaining Ring Type | C |
| Thickness | 0.062 in |
| Material | Steel |
| Outside Dia. | 1.62 in |
| Weight | 0.0 LB |
| EAN or UPC | 662486902126 |

