- Linear Actuator
- Electrak 205 Series
- 36.2 in Overall Closed Length
- 18 in Stroke
- Ball Screw Drive
| Travel Rate @ Full Load | 0.9 in/s |
| Travel Rate @ No Load | 1.1 in/s |
| Static Load Rating [Max] | 4000 lbf |
| Overall Closed Length | 36.2 in |
| Drive | Ball Screw |
| Motor Voltage | 115 VAC |
| Material | Aluminum, Copper, Plastic, Steel, Zinc |
| Limit Switches | Optional |
| Stroke | 18 in |
| Series | Electrak 205 |
| Gear Reduction | 10:1 |
| Dynamic Load Rating | 1000 lbf |
| Weight | 32.5 LB |

