- 4" Shaft Dia
- Nitrile Buna N Seal w/Steel Case
features
- Radial slot facilitates diameter adjustments
- Double-acting seal
| Material | Nitrile Buna-N |
| Outside Dia. | 6.006 in |
| Case Material | Steel Case |
| Shaft Dia. | 4 in |
| Type | Adjustable |
| Weight | 0.1 LB |
| EAN or UPC | 662486902065 |

