- 3" Shaft Dia
- Nitrile Buna N Seal w/Steel Case
features
- Double-acting seal
- Radial slot facilitates diameter adjustments
| Type | Adjustable |
| Shaft Dia. | 3 in |
| Outside Dia. | 4.506 in |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Weight | 0.1 LB |
| EAN or UPC | 662486902058 |

