
Thomson Industries
ADJ81420
Adjustable Diameter Precision Steel Ball Bushing® Bearing
Item #101196393


- 0.5" Bore
- Adjustable Diameter
- Adjustable Diameter Precision Steel Ball Bushing Bearing
features
- Adjustability provides minimum clearance for improvements in positioning and repeatability
- High operating temperature capability
- Can be mounted in a customized housing
- All-steel construction for increased rigidity
Inch/Metric | Inch |
Retaining Ring Groove Width | 0.046 in |
Seal Material | N/A |
Accuracy Class | Precision |
Dynamic Load Rating | 85 lbf |
Length | 1 1/4 in |
Preload | N/A |
Type of Bearing | Ball |
Material | Hardened Steel |
Style of Bearing | Closed, Adjustable |
O.D. | 0.875 in |
Seals | None |
Center to Shaft | N/A |
Self Aligning | No |
Distance Between Retaining Rings | 0.959 in |
Recommended Shafting Class | L |
Shaft Dia. | 0.5 in |
Mounting Hole Size | N/A |
Distance Between O-Rings | N/A |
Static Load Rating [Max] | 3e-037 lbf |
Length Thru Mounting Hole | N/A |
Corrosion Resistant | Optional |
Trunion Type | N/A |
Weight | 0.08 LB |
EAN or UPC | 662486100133 |
