- 1/2" Nominal Shaft Dia
- Adjustable Dia
- Ball (Closed) Linear Bearing w/Nylon Balls
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
- Adjustability provides minimum clearance for improvements in positioning and repeatability
| Inch/Metric | Inch |
| Seal Material | N/A |
| Self Aligning | No |
| Corrosion Resistant | No |
| Preload | Yes |
| Retaining Ring Groove Width | 0.046 in |
| Style of Bearing | Closed, Adjustable |
| Distance Between Retaining Rings | 0.958 in |
| Dynamic Load Rating | 30 lbf |
| Recommended Shafting Class | S |
| O.D. | 0.875 in |
| Shaft Dia. | 0.5 in |
| Accuracy Class | Precision |
| Seals | None |
| Trunion Type | N/A |
| Type of Bearing | Ball |
| Length | 1 1/4 in |
| Weight | 0.08 LB |
| EAN or UPC | 662486519881 |

