
Thomson Industries
ADJ6496128
Adjustable Diameter Precision Steel Ball Bushing® Bearing
Item #101196391


- 4" Bore
- Adjustable Diameter
- Adjustable Diameter Precision Steel Ball Bushing Bearing
features
- Adjustability provides minimum clearance for improvements in positioning and repeatability
- High operating temperature capability
- Can be mounted in a customized housing
- All-steel construction for increased rigidity
Type of Bearing | Ball |
Center to Shaft | N/A |
Accuracy Class | Precision |
Mounting Hole Size | N/A |
Style of Bearing | Closed, Adjustable |
Recommended Shafting Class | L |
Trunion Type | N/A |
Self Aligning | No |
Inch/Metric | Inch |
Seal Material | N/A |
Shaft Dia. | 4 in |
Material | Hardened Steel |
Distance Between Retaining Rings | 6.25 in |
Seals | None |
Length | 8 in |
Dynamic Load Rating | 5000 lbf |
Corrosion Resistant | Optional |
O.D. | 6 in |
Retaining Ring Groove Width | 0.139 in |
Length Thru Mounting Hole | N/A |
Distance Between O-Rings | N/A |
Preload | N/A |
Static Load Rating [Max] | 3e-037 lbf |
Weight | 20.2 LB |
EAN or UPC | 662486100126 |
