- 4" Nominal Shaft Dia
- Adjustable Dia
- Ball (Closed) Linear Bearing
- Semi Penetrated w/Black Oxide and Stainless Steel Balls
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
- Adjustability provides minimum clearance for improvements in positioning and repeatability
- Corrosion-resistant
| Preload | Yes |
| Accuracy Class | Precision |
| Type of Bearing | Ball |
| Shaft Dia. | 4 in |
| Length | 8 in |
| O.D. | 6 in |
| Inch/Metric | Inch |
| Seal Material | N/A |
| Distance Between Retaining Rings | 6.25 in |
| Trunion Type | N/A |
| Recommended Shafting Class | S |
| Dynamic Load Rating | 2500 lbf |
| Self Aligning | No |
| Seals | None |
| Style of Bearing | Closed, Adjustable |
| Corrosion Resistant | Yes |
| Retaining Ring Groove Width | 0.139 in |
| Weight | 20.2 LB |
| EAN or UPC | 662486519867 |

