
Thomson Industries
ADJ406080
Adjustable Diameter Precision Steel Ball Bushing® Bearing
Item #101196387


- 2.5" Bore
- Adjustable Diameter
- Adjustable Diameter Precision Steel Ball Bushing Bearing
features
- Adjustability provides minimum clearance for improvements in positioning and repeatability
- High operating temperature capability
- Can be mounted in a customized housing
- All-steel construction for increased rigidity
Inch/Metric | Inch |
Length Thru Mounting Hole | N/A |
Dynamic Load Rating | 1800 lbf |
Trunion Type | N/A |
Shaft Dia. | 2.5 in |
Length | 5 in |
Mounting Hole Size | N/A |
Seals | None |
Accuracy Class | Precision |
Type of Bearing | Ball |
Style of Bearing | Closed, Adjustable |
Distance Between Retaining Rings | 3.968 in |
Retaining Ring Groove Width | 0.12 in |
Corrosion Resistant | Optional |
Seal Material | N/A |
Static Load Rating [Max] | 3e-037 lbf |
Self Aligning | No |
Recommended Shafting Class | L |
Distance Between O-Rings | N/A |
Center to Shaft | N/A |
Material | Hardened Steel |
O.D. | 3.75 in |
Preload | N/A |
Weight | 5.5 LB |
EAN or UPC | 662486100102 |
