- 1 1/2" Nominal Shaft Dia
- Adjustable Dia
- Ball (Closed) Linear Bearing
- Semi Penetrated w/Black Oxide and Stainless Steel Balls
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
- Adjustability provides minimum clearance for improvements in positioning and repeatability
- Corrosion-resistant
| Corrosion Resistant | Yes |
| Distance Between Retaining Rings | 2.406 in |
| Length | 3 in |
| Preload | Yes |
| Recommended Shafting Class | S |
| Style of Bearing | Closed, Adjustable |
| Dynamic Load Rating | 385 lbf |
| Seals | None |
| Retaining Ring Groove Width | 0.086 in |
| Shaft Dia. | 1.5 in |
| Accuracy Class | Precision |
| Type of Bearing | Ball |
| Seal Material | N/A |
| O.D. | 2.375 in |
| Trunion Type | N/A |
| Self Aligning | No |
| Inch/Metric | Inch |
| Weight | 1.4 LB |
| EAN or UPC | 662486100423 |

