Thomson Industries
ADJ203242
Adjustable Diameter Precision Steel Ball Bushing® Bearing
Item #101196380
- 1.25" Bore
- Adjustable Diameter
- Adjustable Diameter Precision Steel Ball Bushing Bearing
features
- Adjustability provides minimum clearance for improvements in positioning and repeatability
- High operating temperature capability
- Can be mounted in a customized housing
- All-steel construction for increased rigidity
| Seals | None |
| Accuracy Class | Precision |
| O.D. | 2 in |
| Inch/Metric | Inch |
| Material | Hardened Steel |
| Type of Bearing | Ball |
| Preload | N/A |
| Seal Material | N/A |
| Length | 2 5/8 in |
| Self Aligning | No |
| Dynamic Load Rating | 520 lbf |
| Style of Bearing | Closed, Adjustable |
| Recommended Shafting Class | L |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Width | 0.068 in |
| Mounting Hole Size | N/A |
| Distance Between O-Rings | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Trunion Type | N/A |
| Center to Shaft | N/A |
| Distance Between Retaining Rings | 2 in |
| Corrosion Resistant | Optional |
| Shaft Dia. | 1.25 in |
| Weight | 1.1 LB |
| EAN or UPC | 662486100072 |
