
Thomson Industries
ADJ162536
Adjustable Diameter Precision Steel Ball Bushing® Bearing
Item #101196376


- 1" Bore
- Adjustable Diameter
- Adjustable Diameter Precision Steel Ball Bushing Bearing
features
- Adjustability provides minimum clearance for improvements in positioning and repeatability
- High operating temperature capability
- Can be mounted in a customized housing
- All-steel construction for increased rigidity
Center to Shaft | N/A |
Inch/Metric | Inch |
Seal Material | N/A |
Corrosion Resistant | Optional |
Static Load Rating [Max] | 3e-037 lbf |
Style of Bearing | Closed, Adjustable |
Material | Hardened Steel |
Preload | N/A |
Distance Between Retaining Rings | 1.75 in |
Accuracy Class | Precision |
Recommended Shafting Class | L |
Length Thru Mounting Hole | N/A |
Dynamic Load Rating | 350 lbf |
Shaft Dia. | 1 in |
Retaining Ring Groove Width | 0.068 in |
Distance Between O-Rings | N/A |
Type of Bearing | Ball |
Self Aligning | No |
Mounting Hole Size | N/A |
Seals | None |
Length | 2 1/4 in |
O.D. | 1.5625 in |
Trunion Type | N/A |
Weight | 0.38 LB |
EAN or UPC | 662486100058 |
