Thomson Industries
ADJ122026SS
Adjustable Diameter Precision Steel Ball Bushing® Bearing
Item #101196375
- 0.75" Bore
- Adjustable Diameter
- Adjustable Diameter Precision Stainless Steel Ball Bushing Bearing
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
- Adjustability provides minimum clearance for improvements in positioning and repeatability
- Corrosion-resistant
| Type of Bearing | Ball |
| Distance Between O-Rings | N/A |
| Corrosion Resistant | Yes |
| Length Thru Mounting Hole | N/A |
| Accuracy Class | Precision |
| Trunion Type | N/A |
| Preload | N/A |
| Material | 440C Stainless Steel |
| Shaft Dia. | 0.75 in |
| Distance Between Retaining Rings | 1.162 in |
| Style of Bearing | Closed, Adjustable |
| Dynamic Load Rating | 140 lbf |
| O.D. | 1.25 in |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| Retaining Ring Groove Width | 0.056 in |
| Inch/Metric | Inch |
| Recommended Shafting Class | L |
| Static Load Rating [Max] | 3e-037 lbf |
| Seals | None |
| Length | 1 5/8 in |
| Seal Material | N/A |
| Center to Shaft | N/A |
| Weight | 0.21 LB |
| EAN or UPC | 662486100041 |
