
Thomson Industries
ADJ122026
Adjustable Diameter Precision Steel Ball Bushing® Bearing
Item #101196372


- 0.75" Bore
- Adjustable Diameter
- Adjustable Diameter Precision Steel Ball Bushing Bearing
features
- Adjustability provides minimum clearance for improvements in positioning and repeatability
- High operating temperature capability
- Can be mounted in a customized housing
- All-steel construction for increased rigidity
Inch/Metric | Inch |
O.D. | 1.25 in |
Preload | N/A |
Retaining Ring Groove Width | 0.056 in |
Self Aligning | No |
Seals | None |
Distance Between Retaining Rings | 1.162 in |
Dynamic Load Rating | 200 lbf |
Length | 1 5/8 in |
Static Load Rating [Max] | 3e-037 lbf |
Type of Bearing | Ball |
Accuracy Class | Precision |
Distance Between O-Rings | N/A |
Mounting Hole Size | N/A |
Length Thru Mounting Hole | N/A |
Trunion Type | N/A |
Recommended Shafting Class | L |
Corrosion Resistant | Optional |
Seal Material | N/A |
Style of Bearing | Closed, Adjustable |
Material | Hardened Steel |
Center to Shaft | N/A |
Shaft Dia. | 0.75 in |
Weight | 0.21 LB |
EAN or UPC | 662486100034 |
