- 2" Nominal Shaft Dia
- Fixed Dia
- Ball (Closed) Linear Bearing
- Heat Penetrated
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
| Recommended Shafting Class | S |
| Type of Bearing | Ball |
| O.D. | 3 in |
| Corrosion Resistant | No |
| Trunion Type | N/A |
| Retaining Ring Groove Width | 0.103 in |
| Distance Between Retaining Rings | 3.186 in |
| Shaft Dia. | 2 in |
| Style of Bearing | Closed |
| Seal Material | N/A |
| Length | 4 in |
| Self Aligning | No |
| Accuracy Class | Precision |
| Preload | Yes |
| Dynamic Load Rating | 1100 lbf |
| Seals | None |
| Inch/Metric | Inch |
| Weight | 2.75 LB |

