- 3/4" Nominal Shaft Dia
- Fixed Dia
- Ball (Closed) Linear Bearing w/Seal One End
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
| Length | 1 5/8 in |
| Shaft Dia. | 0.75 in |
| Accuracy Class | Precision |
| Corrosion Resistant | No |
| Recommended Shafting Class | S |
| Self Aligning | No |
| Type of Bearing | Ball |
| Dynamic Load Rating | 200 lbf |
| O.D. | 1.25 in |
| Inch/Metric | Inch |
| Preload | Yes |
| Retaining Ring Groove Width | 0.056 in |
| Distance Between Retaining Rings | 1.17 in |
| Seals | One End |
| Seal Material | Hytrel |
| Style of Bearing | Closed |
| Trunion Type | N/A |
| Weight | 0.21 LB |
| EAN or UPC | 662486104612 |

