- 0.25" Bore
- Fixed Diameter
- Precision Steel Ball Bushing Bearing w/Oil Hole
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
| Accuracy Class | Precision |
| O.D. | 0.5 in |
| Length | 3/4 in |
| Dynamic Load Rating | 19 lbf |
| Static Load Rating [Max] | 3e-037 lbf |
| Distance Between O-Rings | N/A |
| Shaft Dia. | 0.25 in |
| Trunion Type | N/A |
| Center to Shaft | N/A |
| Type of Bearing | Ball |
| Seals | None |
| Corrosion Resistant | Optional |
| Preload | Yes |
| Style of Bearing | Closed |
| Recommended Shafting Class | S |
| Retaining Ring Groove Width | 0.039 in |
| Material | Hardened Steel |
| Mounting Hole Size | N/A |
| Self Aligning | No |
| Seal Material | N/A |
| Distance Between Retaining Rings | 0.507 in |
| Inch/Metric | Inch |
| Length Thru Mounting Hole | N/A |
| Weight | 0.02 LB |

