
- 80 MM, Class M, Steel, Precision Ground Linear Shafting
features
- Available from stock in most material types and options
- Made of high quality, specially developed alloy steel
- Induction hardened with Rockwell values specific to the desired material
- The case depth is precisely controlled for consistent quality
- Centerless ground for an industry leading cataloged surface finish of 8 Ra max.
- Roundness within 0.000080" for class L, S, D, M and 0.000050" for class N
- Straight within 0.001" per foot cumulative when shipped from the factory
- Can be cut to your specified length
- Can be conditioned for corrosive environments
Shaft Dia. | 80.0000 mm |
Diameter Tolerance [Min] | 3.1489 in |
Material | Carbon Steel |
Hardness Depth | 0.1 in |
Class | M |
Length | 180 in |
Finish | Standard |
Weight per Inch | 2.21 lb |
Diameter Tolerance [Max] | 3.1496 in |
Random Length | Yes |
Nominal Size | 80 mm |
Hardened | Yes |
Weight | 178.8 LB |
EAN or UPC | 662486461517 |
-
Drop Ship Only
