- 7/8 Inch , Class N, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Diameter Tolerance [Max] | 0.8750 in |
| Shaft Dia. | 0.875 in |
| Class | N |
| Diameter Tolerance [Min] | 0.8748 in |
| Length | 180 in |
| Hardness Depth | 0.06 in |
| Nominal Size | 7/8 in |
| Weight per Inch | 0.17 lb |
| Finish | Standard |
| Material | Alloy Steel |
| Random Length | Yes |
| Hardened | Yes |
| Weight | 34.3 LB |
| EAN or UPC | 662486456193 |

