- 0.875" dia
- Class D
- Carbon Steel
- Standard Finish
- 180" Long
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Shaft Dia. [Max] | 0.8753 in |
| Shaft Dia. [Min] | 0.875 in |
| Finish | Standard |
| Shaft Dia. | 0.875 in |
| Nominal Size | 7/8 in |
| Length | 180 in |
| Hardness Depth | 0.06 in |
| Random Length | Yes |
| Hardened | Yes |
| Class | D |
| Material | Alloy Steel |
| Weight per Inch | 0.17 lb |
| Weight | 0.17 LB |

