- 5mm dia
- Class MM
- Carbon Steel
- Standard Finish
- 60" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Random Length | Yes |
| Nominal Size | 5 mm |
| Shaft Dia. [Max] | 0.1969 in |
| Finish | Standard |
| Length | 60 in |
| Material | Alloy Steel |
| Weight per Inch | 0.009 lb |
| Hardness Depth | 0.027 in |
| Class | M |
| Hardened | Yes |
| Shaft Dia. | 5 mm |
| Shaft Dia. [Min] | 0.1965 in |
| Weight | 0.54 LB |

