Skip to content Skip to navigation menu
Thomson Industries532ZZ35

532ZZ35

500 Series Scraper Roller Rail Accessory
Item #101927613
  • Roller Rail Accessory
  • Scraper Type
  • 35 mm Size
  • 500 Series
Thomson Industries532ZZ35
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Rail Accessory
  • Scraper Type
  • 35 mm Size
  • 500 Series
Type Scraper
Size 35 mm
Series 500 Series
Weight 0.02 LB
EAN or UPC 662486733348
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison