Skip to content Skip to navigation menu
Thomson Industries532RT45

532RT45

500 Series Tape Roller Rail Accessory
Item #103701256
  • Roller Rail Accessory
  • Tape Type
  • 45 mm Size
  • 500 Series
Thomson Industries532RT45
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Rail Accessory
  • Tape Type
  • 45 mm Size
  • 500 Series
Type Tape
Size 45 mm
Series 500 Series
Weight 0.1 LB
EAN or UPC 662486733201
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison