Skip to content Skip to navigation menu
Thomson Industries532MT55

532MT55

500 Series Tool Roller Rail Accessory
Item #103290057
  • Roller Rail Accessory
  • Tool Type
  • 55 mm Size
  • 500 Series
Thomson Industries532MT55
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Rail Accessory
  • Tool Type
  • 55 mm Size
  • 500 Series
Type Tool
Size 55 mm
Series 500 Series
Weight 0.53 LB
EAN or UPC 662486733164
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison