Skip to content Skip to navigation menu
Thomson Industries532EC45

532EC45

500 Series End Cap Roller Rail Accessory
Item #103291074
  • Roller Rail Accessory
  • End Cap Type
  • 45 mm Size
  • 500 Series
Thomson Industries532EC45
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Rail Accessory
  • End Cap Type
  • 45 mm Size
  • 500 Series
Type End Cap
Series 500 Series
Size 45 mm
Weight 0.1 LB
EAN or UPC 662486732952
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison