Skip to content Skip to navigation menu
Thomson Industries531ZZ20

531ZZ20

500 Series Scraper Ball Rail Accessory
Item #103246239
  • Ball Rail Accessory
  • Scraper Type
  • 20 mm Size
  • 500 Series
Thomson Industries531ZZ20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Rail Accessory
  • Scraper Type
  • 20 mm Size
  • 500 Series
Size 20 mm
Type Scraper
Series 500 Series
Weight 0.01 LB
EAN or UPC 662486732723
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison