- Ball Rail Accessory
- Oil Reservoir Type
- 25 mm Size
- 500 Series
| Type | Oil Reservoir |
| Size | 25 mm |
| Series | 500 Series |
| Weight | 0.02 LB |
| EAN or UPC | 662486735885 |
| Type | Oil Reservoir |
| Size | 25 mm |
| Series | 500 Series |
| Weight | 0.02 LB |
| EAN or UPC | 662486735885 |