- Ball Rail Accessory
- Tool Type
- 25 mm Size
- 500 Series
description
- Required when the carriage must be removed from the rail and then reinstalled to ensure proper fit.
features
- Made of plastic
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type | Tool |
| Series | 500 Series |
| Size Code | 25 |
| Size | 25 mm |
| Length | 130.000 mm |
| Weight | 0.03 LB |
| EAN or UPC | 662486732204 |

