
- Ball Rail Accessory
- Rail Bellow Clip Type
- 35 mm Size
- 500 Series
Size | 35 mm |
Series | 500 Series |
Type | Rail Bellow Clip |
Weight | 0.1 LB |
EAN or UPC | 662486732044 |

Size | 35 mm |
Series | 500 Series |
Type | Rail Bellow Clip |
Weight | 0.1 LB |
EAN or UPC | 662486732044 |