- Ball Rail Accessory
- Bellow Clip Type
- 25 mm Size
- 500 Series
| Type | Bellow Clip |
| Series | 500 Series |
| Size | 25 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662486731962 |
| Type | Bellow Clip |
| Series | 500 Series |
| Size | 25 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662486731962 |