- Roller Rail
- 65 Size Code
- 3000 mm Length
- Steel Material
- Bolt Up From Bottom Rail Type
| Accuracy Class | Ultra Grade |
| Height | 58.000 mm |
| Bolt Hole Spacing - Length | 75 mm |
| Temperature Range [Max] | 176 °F |
| Bolt Hole Depth | 25 mm |
| Material | Steel |
| Size Code | 65 |
| Length | 3,000.000 mm |
| Rail Width | 63 mm |
| Rail Type | Bolt Up From Bottom |
| Bolt Hole Thread | M16 |
| Weight | 67.5 LB |
| EAN or UPC | 662486796206 |

