
- Roller Rail
- 35 Size Code
- 6000 mm Length
- Steel Material
- Bolt Up From Bottom Rail Type
Bolt Hole Spacing - Length | 40 mm |
Bolt Hole Depth | 15 mm |
Temperature Range [Max] | 176 °F |
Length | 6,000.000 mm |
Accuracy Class | Ultra Grade |
Size Code | 35 |
Rail Width | 34 mm |
Bolt Hole Thread | M8 |
Material | Steel |
Height | 32.000 mm |
Rail Type | Bolt Up From Bottom |
Weight | 39.0 LB |
EAN or UPC | 662486798088 |
