- Roller Rail
- 35 Size Code
- 3000 mm Length
- Steel Material
- Bolt Up From Bottom Rail Type
| Accuracy Class | Ultra Grade |
| Temperature Range [Max] | 176 °F |
| Bolt Hole Thread | M8 |
| Rail Type | Bolt Up From Bottom |
| Length | 3,000.000 mm |
| Bolt Hole Spacing - Length | 40 mm |
| Height | 32.000 mm |
| Material | Steel |
| Rail Width | 34 mm |
| Size Code | 35 |
| Bolt Hole Depth | 15 mm |
| Weight | 19.5 LB |
| EAN or UPC | 662486796176 |

