- Roller Rail
- 25 Size Code
- 6000 mm Length
- Steel Material
- Cover Strip Rail Type
| Temperature Range [Max] | 176 °F |
| Height | 24.500 mm |
| Material | Steel |
| Length | 6,000.000 mm |
| Bolt Hole Depth | 13 mm |
| Bolt Hole Size | 7 mm |
| Mount Bolt Rail | M6 |
| Rail Width | 23 mm |
| Accuracy Class | Ultra Grade |
| Size Code | 25 |
| C-Bore Dia. | 11 mm |
| Bolt Hole Spacing - Length | 30 mm |
| Rail Type | Cover Strip |
| Weight | 20.4 LB |
| EAN or UPC | 662486799672 |

