
- Roller Rail
- 65 Size Code
- 3000 mm Length
- Steel Material
- Bolt Up From Bottom Rail Type
Size Code | 65 |
Height | 58.000 mm |
Bolt Hole Spacing - Length | 75 mm |
Accuracy Class | Super Grade |
Bolt Hole Depth | 25 mm |
Rail Width | 63 mm |
Rail Type | Bolt Up From Bottom |
Length | 3,000.000 mm |
Bolt Hole Thread | M16 |
Temperature Range [Max] | 176 °F |
Material | Steel |
Weight | 67.5 LB |
EAN or UPC | 662486796114 |
