- Roller Rail
- 65 Size Code
- 6000 mm Length
- Steel Material
- Cover Strip Rail Type
| Accuracy Class | Super Grade |
| Height | 58.000 mm |
| Mount Bolt Rail | M16 |
| Length | 6,000.000 mm |
| Size Code | 65 |
| C-Bore Dia. | 26 mm |
| Bolt Hole Size | 18 mm |
| Rail Type | Cover Strip |
| Bolt Hole Spacing - Length | 75 mm |
| Temperature Range [Max] | 176 °F |
| Rail Width | 63 mm |
| Material | Steel |
| Bolt Hole Depth | 32 mm |
| Weight | 135.0 LB |
| EAN or UPC | 662486799535 |

