- Roller Rail
- 65 Size Code
- 3000 mm Length
- Steel Material
- Standard Rail Type
| Size Code | 65 |
| Bolt Hole Size | 18 mm |
| Accuracy Class | Super Grade |
| C-Bore Dia. | 26 mm |
| Temperature Range [Max] | 176 °F |
| Rail Width | 63 mm |
| Rail Type | Standard |
| Bolt Hole Spacing - Length | 75 mm |
| Height | 58.000 mm |
| Mount Bolt Rail | M16 |
| Material | Steel |
| Bolt Hole Depth | 32 mm |
| Length | 3,000.000 mm |
| Weight | 67.5 LB |
| EAN or UPC | 662486795278 |

