Skip to content Skip to navigation menu
Thomson Industries522S55ARL3000

522S55ARL3000

500 Series Roller Rail
Item #103647386
  • Roller Rail
  • 55 Size Code
  • 3000 mm Length
  • Steel Material
  • Standard Rail Type
  • Super Grade Accuracy Class
+ Show More + Show Less
Thomson Industries522S55ARL3000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Rail
  • 55 Size Code
  • 3000 mm Length
  • Steel Material
  • Standard Rail Type
Material Steel
Bolt Hole Size 16 mm
Size Code 55
Length 3,000.000 mm
Mount Bolt Rail M14
C-Bore Dia. 24 mm
Height 48.000 mm
Bolt Hole Depth 26 mm
Accuracy Class Super Grade
Bolt Hole Spacing - Length 60 mm
Rail Type Standard
Rail Width 53 mm
Temperature Range [Max] 176 °F
Weight 45.6 LB
EAN or UPC 662486795261
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison