
- Roller Rail
- 25 Size Code
- 6000 mm Length
- Steel Material
- Bolt Up From Bottom Rail Type
Height | 24.500 mm |
Temperature Range [Max] | 176 °F |
Bolt Hole Depth | 12 mm |
Size Code | 25 |
Bolt Hole Spacing - Length | 30 mm |
Accuracy Class | Super Grade |
Bolt Hole Thread | M6 |
Rail Type | Bolt Up From Bottom |
Length | 6,000.000 mm |
Rail Width | 23 mm |
Material | Steel |
Weight | 20.4 LB |
EAN or UPC | 662486797975 |
