
- Roller Rail
- 25 Size Code
- 3000 mm Length
- Steel Material
- Bolt Up From Bottom Rail Type
Bolt Hole Thread | M6 |
Length | 3,000.000 mm |
Temperature Range [Max] | 176 °F |
Bolt Hole Depth | 12 mm |
Accuracy Class | Super Grade |
Rail Type | Bolt Up From Bottom |
Bolt Hole Spacing - Length | 30 mm |
Material | Steel |
Size Code | 25 |
Height | 24.500 mm |
Rail Width | 23 mm |
Weight | 10.2 LB |
EAN or UPC | 662486796077 |
