- Roller Rail
- 55 Size Code
- 3000 mm Length
- Steel Material
- Cover Strip Rail Type
| Temperature Range [Max] | 176 °F |
| C-Bore Dia. | 24 mm |
| Bolt Hole Depth | 26 mm |
| Accuracy Class | Precision |
| Length | 3,000.000 mm |
| Bolt Hole Spacing - Length | 60 mm |
| Bolt Hole Size | 16 mm |
| Material | Steel |
| Rail Width | 53 mm |
| Height | 48.000 mm |
| Rail Type | Cover Strip |
| Mount Bolt Rail | M14 |
| Size Code | 55 |
| Weight | 45.6 LB |
| EAN or UPC | 662486799207 |

