- Roller Rail
- 55 Size Code
- 6000 mm Length
- Steel Material
- Standard Rail Type
| Size Code | 55 |
| Bolt Hole Size | 16 mm |
| Height | 48.000 mm |
| Accuracy Class | Precision |
| Bolt Hole Spacing - Length | 60 mm |
| Length | 6,000.000 mm |
| Rail Type | Standard |
| C-Bore Dia. | 24 mm |
| Bolt Hole Depth | 26 mm |
| Temperature Range [Max] | 176 °F |
| Mount Bolt Rail | M14 |
| Material | Steel |
| Rail Width | 53 mm |
| Weight | 91.2 LB |
| EAN or UPC | 662486795216 |

