- Roller Rail
- 45 Size Code
- 3000 mm Length
- Steel W/ Thin Dense Chrome Plating
- Cover Strip Rail Type
| Size Code | 45 |
| Mount Bolt Rail | M12 |
| Bolt Hole Size | 14 mm |
| Bolt Hole Depth | 21 mm |
| Accuracy Class | Precision |
| Length | 3,000.000 mm |
| Rail Type | Cover Strip |
| Height | 40.000 mm |
| Material | Steel w/Thin Dense Chrome Plating |
| C-Bore Dia. | 20 mm |
| Rail Width | 45 mm |
| Bolt Hole Spacing - Length | 52.5 mm |
| Temperature Range [Max] | 176 °F |
| Weight | 32.1 LB |
| EAN or UPC | 662486799801 |

