Skip to content Skip to navigation menu
Thomson Industries522P25UDRL3000

522P25UDRL3000

500 Series Roller Rail
Item #103647382
  • Roller Rail
  • 25 Size Code
  • 3000 mm Length
  • Steel W/ Thin Dense Chrome Plating
  • Bolt Up From Bottom Rail Type
  • Precision Accuracy Class
+ Show More + Show Less
Thomson Industries522P25UDRL3000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Rail
  • 25 Size Code
  • 3000 mm Length
  • Steel W/ Thin Dense Chrome Plating
  • Bolt Up From Bottom Rail Type
Bolt Hole Depth 12 mm
Rail Width 23 mm
Bolt Hole Spacing - Length 30 mm
Rail Type Bolt Up From Bottom
Temperature Range [Max] 176 °F
Accuracy Class Precision
Height 24.500 mm
Length 3,000.000 mm
Material Steel w/Thin Dense Chrome Plating
Bolt Hole Thread M6
Size Code 25
Weight 10.2 LB
EAN or UPC 662486798170
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison