- Roller Rail
- 25 Size Code
- 3000 mm Length
- Steel W/ Thin Dense Chrome Plating
- Standard Rail Type
| Size Code | 25 |
| Accuracy Class | Precision |
| C-Bore Dia. | 11 mm |
| Bolt Hole Spacing - Length | 30 mm |
| Rail Type | Standard |
| Material | Steel w/Thin Dense Chrome Plating |
| Temperature Range [Max] | 176 °F |
| Mount Bolt Rail | M6 |
| Bolt Hole Size | 7 mm |
| Length | 3,000.000 mm |
| Rail Width | 23 mm |
| Bolt Hole Depth | 13 mm |
| Height | 24.500 mm |
| Weight | 10.2 LB |
| EAN or UPC | 662486795469 |

