
- Ball Profile Rail
- 30 Size Code
- 3000 mm Length
- Steel Material
- Standard Rail Type
C-Bore Dia. | 15 mm |
Rail Type | Standard |
Bolt Hole Depth | 14.5 mm |
Bolt Hole Spacing - Length | 80 mm |
Mount Bolt Rail | M8 |
Bolt Hole Size | 9 mm |
Temperature Range [Max] | 176 °F |
Material | Steel |
Height | 26.000 mm |
Size Code | 30 |
Rail Width | 28 mm |
Length | 3,000.000 mm |
Accuracy Class | Ultra Grade |
Weight | 12.9 LB |
EAN or UPC | 662486794820 |
