- Ball Profile Rail
- 25 Size Code
- 6000 mm Length
- Steel Material
- Bolt Up From Bottom Rail Type
| Size Code | 25 |
| Rail Type | Bolt Up From Bottom |
| Bolt Hole Thread | M6 |
| Accuracy Class | Ultra Grade |
| Bolt Hole Spacing - Length | 60 mm |
| Height | 22.700 mm |
| Length | 6,000.000 mm |
| Bolt Hole Depth | 12 mm |
| Material | Steel |
| Temperature Range [Max] | 176 °F |
| Rail Width | 23 mm |
| Weight | 18.0 LB |
| EAN or UPC | 662486797715 |

