
- Ball Profile Rail
- 20 Size Code
- 3000 mm Length
- Steel Material
- Standard Rail Type
Length | 3,000.000 mm |
C-Bore Dia. | 10 mm |
Height | 19.000 mm |
Material | Steel |
Accuracy Class | Ultra Grade |
Bolt Hole Depth | 11.5 mm |
Mount Bolt Rail | M5 |
Rail Width | 20 mm |
Temperature Range [Max] | 176 °F |
Size Code | 20 |
Rail Type | Standard |
Bolt Hole Size | 5.8 mm |
Bolt Hole Spacing - Length | 60 mm |
Weight | 6.6 LB |
EAN or UPC | 662486794790 |
