Skip to content Skip to navigation menu
500 Series Ball Profile Rail

521P45URL3000

500 Series Ball Profile Rail
Item #103642453
  • Ball Profile Rail
  • 45 Size Code
  • 3000 mm Length
  • Steel Material
  • Bolt Up From Bottom Rail Type
  • Precision Accuracy Class
+ Show More + Show Less
500 Series Ball Profile Rail
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Profile Rail
  • 45 Size Code
  • 3000 mm Length
  • Steel Material
  • Bolt Up From Bottom Rail Type
Rail Type Bolt Up From Bottom
Bolt Hole Thread M12
Temperature Range [Max] 176 °F
Rail Width 45 mm
Length 3,000.000 mm
Height 37.000 mm
Material Steel
Size Code 45
Accuracy Class Precision
Bolt Hole Spacing - Length 105 mm
Bolt Hole Depth 19 mm
Weight 26.4 LB
EAN or UPC 662486795858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison